Overview
Mfr description
20-1-148-S GANDER GRAIN COWHIDE DRIVER
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data