Specifications
Dimensions
- Glove Size9
Details
- Ansi Isea Cut Resistance LevelA4
- Manufacturer Product Page
- Manufacturer Upc Number063344367697
- UPC_NO063344367697
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)