Motion
20-1-10753-L

BOB DALE GLOVES
20-1-10753-L

Cut Resistant Glove - Size Large, ANSI Cut Level A5
Mi Item #08724305
MFR #20-1-10753-L
Price$76.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10753-L

Cut Resistant Glove - Size Large, ANSI Cut Level A5
Mi Item #08724305
MFR #20-1-10753-L

Mfr description
20-1-10753-L OIL RESIST CUT A5 IMPCT 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.76/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    063344423638
  • UPC_NO
    063344423638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)