Motion
20-1-10755-L

BOB DALE GLOVES
20-1-10755-L

Cut Resistant Glove - Size Large, ANSI Cut Level A5
Mi Item #08724319
MFR #20-1-10755-L
Price$78.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10755-L

Cut Resistant Glove - Size Large, ANSI Cut Level A5
Mi Item #08724319
MFR #20-1-10755-L

Mfr description
20-1-10755-L OIL RESIST CUT A5 IMPCT 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.40/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    063344423706
  • UPC_NO
    063344423706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)