Motion
7100167214 BT-64 TIGHT FIT HOSE

3M
7100167214 BT-64 TIGHT FIT HOSE

3M™ Versaflo™ Heavy Duty Tight Fitting Breathing Tube BT-64
Mi Item #08724426
MFR #7100167214 BT-64 TIGHT FIT HOSE
Price$457.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167214 BT-64 TIGHT FIT HOSE

3M™ Versaflo™ Heavy Duty Tight Fitting Breathing Tube BT-64
Mi Item #08724426
MFR #7100167214 BT-64 TIGHT FIT HOSE

Mfr description
7100167214 BT-64 TIGHT FIT HOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heat-resistant neoprene rubber material for rugged applications
  • Connects to 3M Full Facepiece tight fitting respirator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.79/each

Specifications

Dimensions

  • Weight
    0.926 lb

Details

  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00051131277564
  • Material
    Vinyl
  • Product Types
    Breathing Tubes
  • Series/System Compatibility
    BT Series
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131277564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)