1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
SK-14
OLFA SK-14 Semi-Auto Stainless Steel Self-Retracting Safety Knife
MI ITEM #
08724453
MFR #
SK-14
Price
$27.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
OLFA SK-14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
SK-14
OLFA SK-14 Semi-Auto Stainless Steel Self-Retracting Safety Knife
MI ITEM #
08724453
MFR #
SK-14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$27.08
/each
Qty
Add to Cart
Specifications
Dimensions
Length
0.75 in
Weight
0.15 lbs
Width
3.13 in
Details
Harmonization Code
8211.93.0060
Type
Semi-Automatic Stainless Steel Self-Retracting Safety Knife
UPC_NO
091511220520
Overview
Mfr description
SK14 SS UTILITY KNIFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought