Motion
L0780-230
Ester Based Synthetic Lubricant Composition
Mi Item #08724565
MFR #L0780-230
Price$88.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ester Based Synthetic Lubricant Composition
Mi Item #08724565
MFR #L0780-230

Mfr description
P0780-230 LUBRICATOR PERMA FLEX 60CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.52/each

Specifications

Details

  • Base Type
    Ester Based Synthetic
  • Certification
    NSF H1
  • Composition
    Ester Based Synthetic Lubricant
  • Dropping Point
    -5 °F
  • Grease Thickener
    Ester
  • Max Operating Temperature
    626 °F
  • Min Operating Temperature
    554 °F
  • Oil Type
    Ester Based Synthetic
  • Series
    SYN High Temp 220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)