Motion
LJT7/8M
Angular Contact Bearing - 0.8750 in Bore, 3.5000 in OD, 0.5625 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #08724820
MFR #LJT7/8M
Price$327.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 0.8750 in Bore, 3.5000 in OD, 0.5625 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #08724820
MFR #LJT7/8M

Mfr description
LJT7/8M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.5625 in
  • Weight
    0.3197 lbs, 0.145 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    LJT7/8M
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176953095
  • Max Rpm
    14400 rpm
  • Maximum Operating RPM
    14400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16900 N, 3799.27 lbf
  • Radial Static Load Capacity
    9860 N, 2216.62 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    LJT
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176953095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)