Motion
LJT6M
Angular Contact Bearing - 6.0000 in Bore, 3.5000 in OD, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #08724849
MFR #LJT6M
Price$9,932.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 6.0000 in Bore, 3.5000 in OD, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #08724849
MFR #LJT6M

Mfr description
LJT6M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,932.33/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in
  • Weight
    21.804 lbs, 9.89 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    LJT6M BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176938757
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176938757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)