Motion
63206-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 19.7640 in Long, Galvanized Steel Material
Mi Item #08724912
MFR #63206-00A
Price$1,299.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 19.7640 in Long, Galvanized Steel Material
Mi Item #08724912
MFR #63206-00A

Mfr description
63206-00A V-TEC SELF-RETRACTING LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.36/each

Specifications

Dimensions

  • Length
    19.7640 in
  • Overall Length
    502 mm

Details

  • ANSI Rating
    Z359.14-2021
  • Color
    Clear
  • Lifeline Material
    Galvanized Steel
  • Line Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • Type
    Standard Cable SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)