Motion
CDQ2B16-30DCZ-L

SMC CORP OF AMERICA
CDQ2B16-30DCZ-L

CDQ2B16-30DCZ-L
Mi Item #08725800
MFR #CDQ2B16-30DCZ-L
Price$43.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B16-30DCZ-L

CDQ2B16-30DCZ-L
Mi Item #08725800
MFR #CDQ2B16-30DCZ-L

Mfr description
CDQ2B16-30DCZ-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)