Motion
QCWC738-1800KEZT-B5-H4

BOSTON GEAR
QCWC738-1800KEZT-B5-H4

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #08725834
MFR #QCWC738-1800KEZT-B5-H4
Price$11,040.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC738-1800KEZT-B5-H4

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
MI ITEM #08725834
MFR #QCWC738-1800KEZT-B5-H4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,040.11/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    1800:1
  • Weight
    120.1 lbs

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W10813
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
QCWC738-1800KEZT-B5-H4 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought