Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction2-Way
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesVT3
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage110 V ac
Overview
Mfr description
VT307K-3DZ1-02T
- 3 Port Direct Operated Poppet
- Rubber Seal
- Single Valve with Various Valve Functions
- Low Concentration Ozone Resistant