Motion
10150595
Calibration Gas - (CH4)-1.45% | (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM Content, 116 L Capacity
Mi Item #08726347
MFR #10150595
Price$1,592.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - (CH4)-1.45% | (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM Content, 116 L Capacity
Mi Item #08726347
MFR #10150595

Mfr description
10150595 CYLINDER 116L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,592.67/each

Specifications

Details

  • Description
    Calibration Cylinder, Gas, 116 L, (CH4)-1.45%, (O2)-15%, (CO)-60 PPM, (H2S)-20 PPM
  • Gas Contents
    (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM
  • Product Types
    Calibration Cylinder
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    116 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)