Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Guided Cylinder
- Cylinder StyleGuided
- MagnetWith Magnet
- Mounting TypeGuided Cylinder
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeNon-Rotating
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)