Motion
C2060VRSC

TSUBAKI (UST)
C2060VRSC

C2060VRSC
MI ITEM #08727639
MFR #C2060VRSC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060VRSC

C2060VRSC
MI ITEM #08727639
MFR #C2060VRSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2060VR D.P. STEEL R/L SNAP COVER

Specifications

  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Standards Met
    ASME B29
  • Weight
    3.76 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text