Motion
RS08B-2SSOL

TSUBAKI (UST)
RS08B-2SSOL

RS08B-2SSOL
Mi Item #08727641
MFR #RS08B-2SSOL
Price$71.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-2SSOL

RS08B-2SSOL
Mi Item #08727641
MFR #RS08B-2SSOL

Mfr description
RS08B-2 BRIT STD "304" SS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.32/each

Specifications

Dimensions

  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.090 in
  • Weight
    0.001 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    25
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)