Motion
40PTRCL
40PTRCL
Mi Item #08727643
MFR #40PTRCL
Price$34.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40PTRCL
Mi Item #08727643
MFR #40PTRCL

Mfr description
40 RIV 1L/PLASTIC TOP ROLLER CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.67/each

Specifications

Dimensions

  • Pin Diameter
    0.156 in
  • Weight
    0.05 lb

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)