Motion
RS16B-2 BS LAMBDA  CONN

TSUBAKI (UST)
RS16B-2 BS LAMBDA CONN

Roller Chain Link - Solid Bushing, Steel Material, Black Oxide Finish
Mi Item #08727645
MFR #RS16B-2 BS LAMBDA CONN
Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2 BS LAMBDA CONN

Roller Chain Link - Solid Bushing, Steel Material, Black Oxide Finish
Mi Item #08727645
MFR #RS16B-2 BS LAMBDA CONN

Mfr description
RS16B-2 BS LAMBDA CONN LINK (SC TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.57/each

Specifications

Dimensions

  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8270 in, 21 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    2.9610 in, 75.20 mm
  • Pitch
    1 in
  • Plate Height
    0.8270 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.06 lb
  • Weight per Foot
    3.63 lbs, 5.4 kg/m

Details

  • Application
    Lube-Free Drive Applications
  • Chain Construction
    Solid Bushing
  • Chain Number
    RS16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Drive Lambda
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS16B-2LAMCL
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant, Heat Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)