Motion
11SSRB
Roller Chain - Heavy Duty Series, 11 / 4/27 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08727651
MFR #11SSRB
Price$131.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Duty Series, 11 / 4/27 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08727651
MFR #11SSRB

Mfr description
RS11 SS "304" RIVET CHAIN 10FT BOXED
  • U.S. Tsubaki Miniature chain RS11SS is made of 304 stainless steel throughout.
  • This provides superior corrosion resistance and high temperature resistance.
  • The chain is specially designed for use where space is extremely limited, such as in communications equipment, business machines and electro-mechanical devices.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.22/ft

Specifications

Dimensions

  • Chain Size & Pitch
    11 / 4/27 in
  • Inside Width
    0.072 in
  • Link Plate Height
    0.138 in
  • Link Plate Thickness
    0.015 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.062 in
  • Pin Length
    0.2140 in, 5.43 mm
  • Pitch
    1/8 in
  • Plate Height
    0.138 in
  • Plate Thickness
    0.015 in
  • Roller Diameter
    0.090 in
  • Roller Width
    0.072 in
  • Weight
    0.04 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS11SS
  • Chain Number & Pitch
    11 / 4/27 in
  • Chain Type
    Ultra Miniature Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    11SSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Links
    814
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    11 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)