Motion
80NP D-LAMBDA OFFSET

TSUBAKI (UST)
80NP D-LAMBDA OFFSET

Roller Chain Link - Nickel Plated Steel Material, Nickel Plated Finish
MI ITEM #08727654
MFR #80NP D-LAMBDA OFFSET
Price$104.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NP D-LAMBDA OFFSET

Roller Chain Link - Nickel Plated Steel Material, Nickel Plated Finish
MI ITEM #08727654
MFR #80NP D-LAMBDA OFFSET

Mfr description
80NP D-LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.16/each

Specifications

Dimensions

  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.090 in
  • Pitch
    1 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Weight
    0.008 lb

Details

  • Application
    Corrosion Resistant
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80NPLAMOL
  • Material
    Nickel Plated Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)