Motion
PL040X045EF

TSUBAKI (UST)
PL040X045EF

Keyless Bushing - 40 mm ID, 45 mm OD
MI ITEM #08727660
MFR #PL040X045EF
Your Price$200.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL040X045EF

Keyless Bushing - 40 mm ID, 45 mm OD
MI ITEM #08727660
MFR #PL040X045EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.75/each(List $230.86)

Overview

Mfr description
PL040X045EF POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8115 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6x28
  • Shaft Contact Pressure
    180 N/mm^2
  • Hub Contact Pressure
    23351 psi
  • Overall Length
    1.6340 in
  • Weight
    0.730 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M6x28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text