Motion
RS08BNEPOL

TSUBAKI (UST)
RS08BNEPOL

RS08B BRIT STD NEPTUNE OFFSET LINK
Mi Item #08727670
MFR #RS08BNEPOL
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNEPOL

RS08B BRIT STD NEPTUNE OFFSET LINK
Mi Item #08727670
MFR #RS08BNEPOL

Mfr description
RS08B BRIT STD NEPTUNE OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Weight
    0.01 lb

Details

  • Chain Number & Pitch
    RS08B / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)