Motion
D180A19
Double Row Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 19 Teeth
MI ITEM #08727672
MFR #D180A19
Price$2,681.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 180 / 2-1/4 in, A Hub, 19 Teeth
MI ITEM #08727672
MFR #D180A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,681.00/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
D180A19 2" SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought