Motion
180HCB
180HCB
MI ITEM #08727678
MFR #180HCB
Your Price$441.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180HCB
MI ITEM #08727678
MFR #180HCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$441.82/ft(List $521.74)

Overview

Mfr description
180H COTTERED CHAIN

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.406 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Pin Diameter
    0.687 in
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Weight
    10 lb
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Plate Height
    2.134 in
  • Roller Width
    1.406 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text