Motion
180HCL
180H CONNECTING LINK CP TYPE
MI ITEM #08727679
MFR #180HCL
Your Price$108.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180H CONNECTING LINK CP TYPE
MI ITEM #08727679
MFR #180HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.82/each(List $127.03)

Overview

Mfr description
180H CONNECTING LINK CP TYPE

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.234 in
  • Series
    2060
  • Standards Met
    ASME B29
  • Weight
    0.02 lb
  • Chain Number & Pitch
    180H / 1.7500 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text