Motion
42RL
MI ITEM #08727700
MFR #42RL
List Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08727700
MFR #42RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.35/each for your price

Overview

Mfr description
42 38 ROLLER LINK TSUBAKI

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.156 in
  • Series
    2040
  • Standards Met
    ASME B29
  • Weight
    0.03 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text