Motion
43R500
43R500
MI ITEM #08727702
MFR #43R500
Price$12.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43R500
MI ITEM #08727702
MFR #43R500

Mfr description
43 (37) RIVETED 500FT REEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.22/ft

Specifications

Dimensions

  • Chain Size & Pitch
    43 / 1/2 in
  • Inside Width
    0.134 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.039 in
  • Overall Length
    500 ft
  • Pin Diameter
    0.143 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.307 in
  • Roller Width
    0.134 in
  • Weight
    0.22 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    43 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Working Load Capacity
    309 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)