Motion
25-2 RIVETED 200FT REEL

TSUBAKI (UST)
25-2 RIVETED 200FT REEL

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 2 Strand, Carbon Steel Material, 200 ft Length
Mi Item #08727706
MFR #25-2 RIVETED 200FT REEL
Price$94.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25-2 RIVETED 200FT REEL

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 2 Strand, Carbon Steel Material, 200 ft Length
Mi Item #08727706
MFR #25-2 RIVETED 200FT REEL

Mfr description
25-2 RIVETED 200FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Overall Length
    200 ft
  • Pin Diameter
    0.090 in
  • Pitch
    1/4 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Weight
    0.17 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    25-2
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    25-2R200
  • Material
    Carbon Steel
  • Number Of Links
    200
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    240 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)