Motion
80-4DFRB
80-4DFRB
Mi Item #08727710
MFR #80-4DFRB
Price$479.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-4DFRB
Mi Item #08727710
MFR #80-4DFRB

Mfr description
80-4RIV DRIVE FIT 10'LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.68/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Overall Length
    10 ft
  • Weight
    6.70 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)