Motion
80-8DFCL
80-8DFCL
Mi Item #08727713
MFR #80-8DFCL
Price$224.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-8DFCL
Mi Item #08727713
MFR #80-8DFCL

Mfr description
80-8 DRIVE FIT C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.75/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Roller Diameter
    1.125 in
  • Weight
    0.35 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2082
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)