Motion
240-4CL
240-4 CONN LINK CP TYPE U.S. TSUBAKI
Mi Item #08727714
MFR #240-4CL
Price$1,614.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240-4 CONN LINK CP TYPE U.S. TSUBAKI
Mi Item #08727714
MFR #240-4CL

Mfr description
240-4 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.69/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.125 in
  • Weight
    0.14 lb

Details

  • Chain Number
    240-4
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    240-4CL
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)