Motion
240-4OL
240-4OL
MI ITEM #08727715
MFR #240-4OL
Price$3,648.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240-4OL
MI ITEM #08727715
MFR #240-4OL

Mfr description
240-4 OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,648.00/each

Specifications

Dimensions

  • Pin Diameter
    0.064 in
  • Plate Thickness
    0.024 in
  • Weight
    0.001 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    15
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)