Motion
RS16BSSRB

TSUBAKI (UST)
RS16BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 16B / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08727716
MFR #RS16BSSRB
Price$224.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 16B / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08727716
MFR #RS16BSSRB

Mfr description
RS16B SS "304" RIVETED 10 FT BOXED
  • Manufactured to International Standards Organization metric dimensions (ISO 606), British Standard (BS 228), and DIN 8187.
  • Available in a variety of sizes and types from U.S. Tsubaki
  • Ideal for use as replacement chains on imported equipment or new machinery manufactured for export.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.79/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    0.7830 in, 19.89 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Weight
    1.79 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    RS16BSSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)