Motion
RF06B-2SSCL

TSUBAKI (UST)
RF06B-2SSCL

RF06B-2SSCL
Mi Item #08727718
MFR #RF06B-2SSCL
Price$30.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B-2SSCL

RF06B-2SSCL
Mi Item #08727718
MFR #RF06B-2SSCL

Mfr description
RF06B-2 BRIT STD "304" SS CON LINK (SC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.22/each

Specifications

Dimensions

  • Weight
    0.20 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)