Overview
Mfr description
AL888 10FT LONG
Specifications
- Pitch
- Pin Diameter
- Overall Length10 ft
- MaterialCarbon Steel
- Chain ConstructionRiveted
- Standards MetASME B29
- Corrosion ResistantNot Corrosion-Resistant
- UPC_NO097039178534
- Weight3.42 lb
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data