Overview
Mfr description
AL1022 CLEVIS LINK COTTER TYPE
Specifications
- Pitch
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Overall Length1 ft
- MaterialCarbon Steel
- Standards MetASME B29
- Corrosion ResistantNot Corrosion-Resistant
- UPC_NO097039178602
- Weight0.19 lb
- Series2052
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data