Motion
AL1088CL
AL1088CL
MI ITEM #08727727
MFR #AL1088CL
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL1088CL
MI ITEM #08727727
MFR #AL1088CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.66/each

Specifications

Dimensions

  • Overall Length
    1 ft
  • Pin Diameter  
    0.373 in
  • Pitch  
    1.250 in
  • Weight
    0.57 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    2052
  • Standards Met
    ASME B29
  • UPC_NO
    097039178800

Overview

Mfr description
AL1088 CLEVIS LINK COTTER TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought