Overview
Mfr description
AL1222 CONN LINK NON-STOCK MTO ONLY
Specifications
- Pitch
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Overall Length1 ft
- MaterialCarbon Steel
- Standards MetASME B29
- Corrosion ResistantNot Corrosion-Resistant
- UPC_NO097039178862
- Weight0.30 lb
- Series2062
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data