Motion
AL1444 X 1 FT

TSUBAKI (UST)
AL1444 X 1 FT

Leaf Chain - 4x4 Lacing, 1-3/4 in Pitch, 1 ft Overall Length, Carbon Steel Material
Mi Item #08727730
MFR #AL1444 X 1 FT
Price$369.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1444 X 1 FT

Leaf Chain - 4x4 Lacing, 1-3/4 in Pitch, 1 ft Overall Length, Carbon Steel Material
Mi Item #08727730
MFR #AL1444 X 1 FT

Mfr description
AL1444 LEAF CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.16/ft

Specifications

Dimensions

  • Lacing
    4x4
  • Link Plate Height  
    1.433 in
  • Link Plate Thickness  
    0.219 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.500 in
  • Pitch  
    1-3/4 in
  • Tensile Strength
    83600 lbs
  • Weight
    6.95 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039179043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)