Motion
AL1644CL
AL1644CL
Mi Item #08727731
MFR #AL1644CL
Price$261.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL1644CL
Mi Item #08727731
MFR #AL1644CL

Mfr description
AL1644 CLEVIS LINK DWG A210-8069
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.09/each

Specifications

Dimensions

  • Link Plate Height  
    1.434 in
  • Link Plate Thickness  
    0.223 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    2.000 in
  • Weight
    1.45 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    2082
  • Standards Met
    ASME B29
  • UPC_NO
    097039179180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)