Motion
A2040CLCP

TSUBAKI (UST)
A2040CLCP

A2040 CONN LINK CP TYPE TSUBAKI
Mi Item #08727733
MFR #A2040CLCP
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040CLCP

A2040 CONN LINK CP TYPE TSUBAKI
Mi Item #08727733
MFR #A2040CLCP

Mfr description
A2040 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Chain Number & Pitch
    A2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)