Motion
A2060CLCP

TSUBAKI (UST)
A2060CLCP

A2060 CONN LINK CP TYPE TSUBAKI
MI ITEM #08727734
MFR #A2060CLCP
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060CLCP

A2060 CONN LINK CP TYPE TSUBAKI
MI ITEM #08727734
MFR #A2060CLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.86/each

Specifications

Dimensions

  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.156 in
  • Weight
    0.44 lb

Details

  • Chain Number & Pitch
    A2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29

Overview

Mfr description
A2060 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text