Motion
35CUR100
35CUR100
MI ITEM #08727737
MFR #35CUR100
List Price$80.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35CUR100
MI ITEM #08727737
MFR #35CUR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.65/ft for your price

Overview

Mfr description
35 CURVED 100FT REEL

Specifications

  • Series
    Sidebow
  • Chain Size & Pitch
    35 / 3/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.125 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    210 lb
  • Chain Number & Pitch
    35 / 3/8 in
  • Roller Width
    0.188 in
  • Weight
    0.22 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text