Motion
40CUCL
40CUCL
MI ITEM #08727738
MFR #40CUCL
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40CUCL
MI ITEM #08727738
MFR #40CUCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.15/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.35 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Overview

Mfr description
40 CURVED CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text