Motion
85OL
MI ITEM #08727740
MFR #85OL
List Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #08727740
MFR #85OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.07/each for your price

Overview

Mfr description
85 OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.375 in
  • Series
    100
  • Standards Met
    ASME B29
  • Weight
    0.54 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text