Motion
125OL
125OL
MI ITEM #08727741
MFR #125OL
List Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125OL
MI ITEM #08727741
MFR #125OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.56/each for your price

Overview

Mfr description
125 OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.312 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.16 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text