Motion
C2042HPOL

TSUBAKI (UST)
C2042HPOL

C2042HPOL
MI ITEM #08727746
MFR #C2042HPOL
List Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042HPOL

C2042HPOL
MI ITEM #08727746
MFR #C2042HPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.96/each for your price

Overview

Mfr description
C2042 HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.375 in
  • Series
    100
  • Standards Met
    ASME B29
  • Weight
    0.75 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.187 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text