Motion
80SSHPOL
80SSHPOL
MI ITEM #08727752
MFR #80SSHPOL
Your Price$298.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80SSHPOL
MI ITEM #08727752
MFR #80SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.09/each(List $342.80)

Overview

Mfr description
80SS HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    3
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • Weight
    0.06 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text