Motion
C2040SSHPCL

TSUBAKI (UST)
C2040SSHPCL

C2040SS HOLLOW PIN CONN LINK SC TYPE
Mi Item #08727754
MFR #C2040SSHPCL
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SSHPCL

C2040SS HOLLOW PIN CONN LINK SC TYPE
Mi Item #08727754
MFR #C2040SSHPCL

Mfr description
C2040SS HOLLOW PIN C/L SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Chain Number & Pitch
    C2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)